Menu Search
Search
LITTELFUSE #LLNRK045

POWR-PRO® Fuse, Class RK1; Time Delay; 250 Vac; Non-Indicating; 45A

SKU # 07945833076 Manufacturer Series: LLNRK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Amps: 45A
Length Overall: 3 in. (76mm)
Diameter: 13/16 in. (20.6mm)
Connection: Ferrule
Fuse Type/​Class: Class RK1
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 125 Vdc
Indicators: No

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.