Menu Search
Search
EATON BUSSMANN SERIES #LPS-RK-3-1/2SP

Low-Peak® Fuse; Time Delay; Class RK1; 600VAC; 3-1/2A

SKU # 05171254820
Amps: 3-1/2A
Length Overall: 5 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Ferrule

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 8 sec (minimum) at 500% Rated Amps.