Menu Search
Search
EATON BUSSMANN SERIES #LPN-RK-90SP

Low-Peak® Fuse; Time Delay; Class RK1; 250VAC; 90A

SKU # 05171253844
View more versions of this product
Amps: 90A
Length Overall: 5.875 in.
Diameter: 1.16 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Connection: Blade

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.