Menu Search
Search
EATON BUSSMANN SERIES #LPN-RK-15/100SP

Low-Peak® Fuse; Time Delay; Class RK1; 250VAC; 15/100A

SKU # 05171253801
Amps: 15/100A
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Connection: Ferrule

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 8 sec (minimum) at 500% Rated Amps.