Menu Search
Search
EATON BUSSMANN SERIES #30CIH07

Fuse, Time Delay; 600V; 30A

SKU # 05171255250
Fuse Type/​Class: Time Delay
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V
Amps: 30A
Length Overall: 3.38 in. (86mm)
Diameter: 0.94 in. (24mm)
Connection: Blade

Additional Info: Style: Ceramic Body