Menu Search
Search
EATON BUSSMANN SERIES #F61C500V1A

Fuse; Fast Acting; Military; 500VAC; 1A

SKU # 05171216259 Manufacturer Series: F61C
Amps: 1A
Fuse Type/​Class: Military Qualified MIL-F
Voltage - AC: 500V AC
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule

Additional Info: Military Standard MIL-F-15160/61