Menu Search
Search
Electrical and Power Distribution Fuses UL Class Fuses T-Tron Fuse; Fast Acting; Class T; 600VAC

EATON BUSSMANN SERIES

T-Tron Fuse; Fast Acting; Class T; 600VAC

(14 Product Options)
  • Fuse Type/Class: Class-T
  • Characteristics: Fast Acting
  • Interrupting Rating: 200kA IR
  • Voltage - AC: 600V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule