Menu Search
Search
EATON BUSSMANN SERIES #JJS-6

T-Tron Fuse; Fast Acting; Class T; 600VAC; 6A

SKU # 05171262806
Amps: 6A
Length Overall: 1.5 in.
Diameter: 0.57 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule