Menu Search
Search
Electrical and Power Distribution Fuses UL Class Fuses Limitron™ Fuse, Class T; Very Fast Acting; 300 Vac

EATON BUSSMANN SERIES

Limitron™ Fuse, Class T; Very Fast Acting; 300 Vac

(47 Product Options) Manufacturer Series: JJN
  • Fuse Type/Class: Class T
  • Characteristics: Very Fast Acting, Current Limiting
  • Interrupting Rating: 200kA IR AC
  • Voltage - AC: 300V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fuse Type/​Class: Class T
Characteristics: Very Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC
Voltage - AC: 300V AC
Indicators: No