Menu Search
Search
EATON BUSSMANN SERIES #KTS-R-225

Limitron™ Fuse, Class RK1; Fast Acting, Current Limiting; 600 Vac; 225A

SKU # 05171241721 Manufacturer Series: KTS-R
View more versions of this product
Amps: 225A
Length Overall: 11.63 in. (295mm)
Diameter: 2.59 in. (66mm)
Connection: Blade
Fuse Type/​Class: Class RK1
Characteristics: Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC
Voltage - AC: 600 Vac
Voltage - DC: Not Applicable
Indicators: No