Menu Search
Search
EATON BUSSMANN SERIES #KTS-R-6

Limitron™ Fuse, Class RK1; Fast Acting, Current Limiting; 600 Vac; 6A

SKU # 05171241702 Manufacturer Series: KTS-R
View more versions of this product
Amps: 6A
Length Overall: 5 in. (127mm)
Diameter: 0.81 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class RK1
Characteristics: Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC
Voltage - AC: 600 Vac
Voltage - DC: Not Applicable
Indicators: No