Menu Search
Search
EATON BUSSMANN SERIES #KWS-R-350

Limitron Fuse, Class-RK1; 600V AC; 600V DC; 350A

SKU # 05171265914 Manufacturer Series: KWS-R
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 350A
Connection: Ferrule