Menu Search
Search
EATON BUSSMANN SERIES #NOS-250

Fuse; Class K5/H; Non-current limiting; 600VAC; Blade; 250A

SKU # 05171231250 Manufacturer Series: NOS
View more versions of this product
Amps: 250A
Interrupting Rating: 10kA IR
Length Overall: 11.63 in.
Diameter: 2.59 in.
Connection: Blade
Fuse Type/​Class: Class-K5, Class-H
Characteristics: Non-current Limiting
Voltage - AC: 600V AC
Voltage - DC: Not Applicable
Indicators: No