Menu Search
Search
MERSEN #A70P350-4

Amp-Trap® Fuse; Very Fast Acting, Current Limiting; 700Vac/650Vdc; Non-Indicating; 350A

SKU # 78200194733 Manufacturer Series: Form 101 A70P
RoHS Compliant
View more versions of this product
Mounting: Blades, Bolt-in
Amps: 350A
Length Overall: 5.09 in. (129mm)
Diameter: 2 in. (50.8mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting, Current Limiting
Voltage AC: 700 Vac
Voltage DC: 650 Vdc
Interrupting Rating AC: 100kA IR
Interrupting Rating DC: 100kA IR
Indicators: Non-Indicating