Menu Search
Search
MERSEN #A70P300-4

Amp-Trap® Fuse; Very Fast Acting, Current Limiting; 700Vac/650Vdc; Non-Indicating; 300A

SKU # 78200194732 Manufacturer Series: Form 101 A70P
RoHS Compliant
View more versions of this product
Amps: 300A
Mounting: Blades, Bolt-in
Length Overall: 5.09 in. (129mm)
Diameter: 2 in. (50.8mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting, Current Limiting
Voltage AC: 700VAC
Voltage DC: 650VDC
Interrupting Rating AC: 100kA IR
Interrupting Rating DC: 100kA IR
Indicators: Non-Indicating