Menu Search
Search
MERSEN #A50QS100-4Y

Amp-Trap® Fuse; High Speed; 500Vac/Vdc; Non-Indicating; 100A

SKU # 78200114006 Manufacturer Series: Form 101 A50QSY
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Amps: 100A
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: High Speed
Voltage AC: 500 Vac
Voltage DC: 500 Vdc
Interrupting Rating AC: 200kA IR
Interrupting Rating DC: 87kA IR
Length Overall: 3.63 in. (92.2mm)
Diameter: 1 in. (25.4mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in