Menu Search
Search
MERSEN #A15QS3-2

Amp-Trap® Fuse; Fast Acting, Current Limiting; 150Vac/Vdc; Non-Indicating; 3A

SKU # 78200145340 Manufacturer Series: Form 101 A15QS
RoHS Compliant
View more versions of this product
Amps: 3A
Mounting: Ferrule, Midget
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage AC: 150 Vac
Voltage DC: 150 Vdc
Interrupting Rating AC: 100kA IR
Interrupting Rating DC: 50kA IR
Indicators: Non-Indicating