Menu Search
Search
EATON BUSSMANN SERIES #170M6613

High Speed Fuse, 900 A, 690/700 VAC, 200 kA IR, 76mm Dia

SKU # 05171281452 Manufacturer Series: 170M
RoHS Compliant
Fuse Type/​Class: Square Body US Style High Speed Fuse/Class aR
Voltage AC: 690/700 Vac
Amps: 900A
Interrupting Rating AC: 200kA IR
Length Overall: 135mm
Diameter: 76mm
Indicators: Non-Indicating
Mounting: Blades