Menu Search
Search
EATON BUSSMANN SERIES #170M7082

Fuse, Semiconductor Square Body; 690/700VAC; 200kA IR AC; 2000A

SKU # 05171226655 Manufacturer Series: 170M
RoHS Compliant
Fuse Type/​Class: Semiconductor Square Body Fuse
Voltage AC: 690/700VAC
Amps: 2000A
Interrupting Rating AC: 200kA IR AC
Length Overall: 1.45 in. (67mm)
Diameter: 4.13 in. (105mm) sq.
Indicators: Indicating
Mounting: Flush End

Additional Info: Size: 4, Watts Loss: Norm. Cool (245), Liquid Cool (445)