Menu Search
Search
Electrical and Power Distribution Fuses High Speed Fuses Fuse, Semiconductor; Fast Acting; Blades; 600V

EATON BUSSMANN SERIES

Fuse, Semiconductor; Fast Acting; Blades; 600V

(40 Product Options) Manufacturer Series: KAC
  • Fuse Type/Class: Semiconductor Cylindrical Fuse
  • Characteristics: Fast Acting
  • Voltage AC: 600VAC
  • Interrupting Rating AC: 200kA IR AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Interrupting Rating AC: 200kA IR AC
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

Supplied as replacements only.

  • Supplied as replacements only.