Menu Search
Search
EATON BUSSMANN SERIES #FWP-60

Fuse, Semiconductor Cylindrical; Fast Acting; 60A

SKU # 05171250869 Manufacturer Series: FWP
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 60A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 4.38 in. (111mm)
Diameter: 0.81 in. (20.6mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in