Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Fuses
High Speed Fuses
#FWP-100
EATON BUSSMANN SERIES
#FWP-100
Fuse, Semiconductor Cylindrical; Fast Acting; 100A
SKU
#
05171250873
Manufacturer Series:
FWP
Add to List
Add to Quote
Specifications
Fuse Type/Class:
Semiconductor Cylindrical Fuse
Characteristics:
Fast Acting
Voltage AC:
700 Vac
Voltage DC:
700 Vdc
Amps:
100A
Interrupting Rating AC:
200kA IR
Interrupting Rating DC:
50kA IR
Length Overall:
4.37 in. (111mm)
Diameter:
1.06 in. (27mm)
Indicators:
Non-Indicating
Mounting:
Blades, Bolt-in
Downloads
Data Sheet 1