Menu Search
Search
EATON BUSSMANN SERIES #TPS-3

Telpower Fuse, Telecommunications; 170V DC; 3A

SKU # 05171219703 Manufacturer Series: TPS
View more versions of this product
Amps: 3A
Dimensions: LxDia.: 0.88 x 0.56 in.
Fuse Type/​Class: Telecommunications
Characteristics: Standard
Voltage: 170V DC