Menu Search
Search
EATON BUSSMANN SERIES #PV-63A-01XL

Solar Fuse, Solar Panel; 128mm Long; 1000V DC; 63A

SKU # 05171237224 Manufacturer Series: PV
RoHS Compliant
Amps: 63A
Type: Solar Panel Fuse
Class: gPV
Application: Photovoltaic String Array, Recombiner Boxes
Rated Breaking Capacity: 50kA dc
Voltage: 1000V DC
Fuse Length: 128mm
Overall Length: 194mm
Connection: Blade

Additional Info: 43mm sq. Body