The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON BUSSMANN SERIES #T-3

Fuse, Plug; Time Delay; 125V AC; 3A

SKU # 05171221030
View more versions of this product
Amps: 3A
Fuse Type/​Class: Plug Fuse
Characteristics: Time Delay
Voltage: 125V AC
Interrupting Rating: 10kA IR
Base Type: Edison