Menu Search
Search
EATON BUSSMANN SERIES #W-10

Fuse, Plug; Fast Acting; 125V AC; 10A

SKU # 05171210100
View more versions of this product
Amps: 10A
Fuse Type/​Class: Plug Fuse
Characteristics: Fast Acting
Voltage: 125V AC
Interrupting Rating: 10kA IR
Base Type: Edison