Menu Search
Search
MERSEN #SAG30

Ferraz Shawmut® Plug Fuse Adapter, 30 A, 125 VAC, Rejection to Edison

SKU # 78200179153

Compare

Maximum number of products selected.
Fuse Type/​Class: Plug Fuse Adapter
Voltage: 125V AC
Amps: 30A
Base Type: Rejection to Edison