Menu Search
Search
MERSEN #SAG20

Plug Fuse Adapter, 20A, 125VAC, Edison Base

SKU # 78200179152 Manufacturer Series: SAG

Compare

Maximum number of products selected.
Fuse Type/​Class: Plug Fuse Adapter
Voltage: 125V AC
Amps: 20A
Base Type: Edison

Mersen plug fuses are intended for industrial and residential applications. Non time-delay fuses are available for receptacle and lighting circuits and time-delay fuses for motor loads. For Canadian requirements, a type P fuse is used for non-motor loads and Type D for electrical heating and cyclical load circuits. Both fuses have low melting-point temperature elements. Type S plug fuses are time-delay and tamper resistant.