Menu Search
Search
MERSEN #SAG15

Plug Fuse Adapter 125VAC

SKU # 78200179151 Manufacturer Series: S

Compare

Maximum number of products selected.
Fuse Type/​Class: Plug Fuse Adapter
Voltage: 125V AC
Amps: 15A
Base Type: Rejection to Edison

Plug Fuse Adapters: Fuse Type/Class - Plug Fuse Adapter; Voltage - 125VAC; Amps - 15; Base Type - Rejection to Edison; Additional Information - Range: 7-15A; Manufacturer Series - S

Additional Info: Range: 7-15A