Menu Search
Search
EATON BUSSMANN SERIES #SA-1-6/10

Plug Fuse Adapter, 1-6/10 A, 125VAC, Rejection to Edison Base

SKU # 05171223016

Compare

Maximum number of products selected.
Fuse Type/​Class: Plug Fuse Adapter
Voltage: 125V AC
Amps: 1-6/10A
Base Type: Rejection to Edison