Menu Search
Search
EATON BUSSMANN SERIES #SA-1-1/4

Plug Fuse Adapter, 1-1/4 A, 125VAC, Rejection to Edison Base

SKU # 05171218956

Compare

Maximum number of products selected.
Fuse Type/​Class: Plug Fuse Adapter
Voltage: 125V AC
Amps: 1-1/4A
Base Type: Rejection to Edison