Menu Search
Search
MERSEN #SMF5

Fuse, In-Line with Cap; Fast Acting; SHR Fuseholder; 5A

SKU # 78200175173 Manufacturer Series: SMF
RoHS Compliant
Fuse Type/​Class: In-Line with Cap
Characteristics: Fast Acting
Voltage: 300V AC
Amps: 5A
Interrupting Rating: 10kA IR
Length Overall: 1.9 in.
Diameter: 0.250 in.
Fuseholder: SHR

Mersen SLR and SMF in-line fuses are used to protect fluorescent lighting fixtures and ballasts. The SLR is a fast-acting fuse. SMF is a time-delay fuse. Both used to protect individual 300V fixtures. Mersen's SHR fuse holder has an integral clip for panel mounting to meet this requirement. The holder fits into a standard 7/8 in. knockout or keyhole punch that provides anti-rotation. The SHR is available in a single or double wire version. The single wire version (SHR-1) allows insertion of no. 18 AWG ballast leads directly into the holder.