Menu Search
Search
EATON BUSSMANN SERIES #FCF80RN

CUBEFuse Fuse, Finger Safe Cube; Class CF; Fast Acting; 80A

SKU # 05171236255
RoHS Compliant
Type: Finger Safe Cube Fuse
Class: CF
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 80A
Dimensions: 3.01 x 1 x 1.26 in. (76.45 x 25.4 x 32mm)
Holder: TCFH100N
Indicators: Non-indicating

Additional Info: Material: Glass Filled Polyethersulfone Case, Operating Temperature: -40 to 80 deg C