Menu Search
Search
TE CONNECTIVITY #016855605

entrelec Cartridge Fuse, Quick Blow, 1A, 6.3 mm Dia x 31.75 mm L

SKU # 47259168556
Fuse Type: Cartridge Fuse
Characteristics: Quick Blow
Amps: 1A
Length Overall: 31.75mm
Diameter: 6.3mm