Menu Search
Search
OPTIFUSE #FSA-5A

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 5A

SKU # 40099598808 Manufacturer Series: FSA
RoHS Compliant
View more versions of this product
Amps: 5A
Voltage: 250V AC
Interrupting Rating: 200A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 32mm
Diameter: 6.3mm
Connection: Ferrule

Additional Info: Additional IR Ratings: 10kA 125VAC, End Cap Construction: Nickel-Plated Brass, Operating Temperature: -55 to 125 deg C (-67 to 257 deg F)