Menu Search
Search
LITTELFUSE #235.100P

Subminiature Cartridge Fuse, Fast Acting, 0.1 A, 250 VAC

SKU # 07945890776 Manufacturer Series: Series 235
RoHS Compliant
Fuse Type: Subminiature Cartridge Glass Tube Fuse
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 0.1A
Interrupting Rating: 10 kA IR at 125 VAC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Indicator Type: Non-Indicating