Menu Search
Search
LITTELFUSE #313002

Slo-Blo® Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

SKU # 07945863041 Manufacturer Series: 3AG
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 1000A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Slow Blow