Menu Search
Search
LITTELFUSE #023001.5HXP

Cartridge Fuse, Slo-Blo/Time Lag/Time Delay, 1.5 A

SKU # 07945899225 Manufacturer Series: Series 230
RoHS Compliant
Fuse Type: Cartridge Glass Tube
Characteristics: Slo-Blo/Time Lag/Time Delay
Voltage: 250 VAC/125 VDC
Amps: 1.5A
Interrupting Rating: 100 A IR at 250 VAC, 10 kA IR at 125 VDC
Length Overall: 0.57 in.
Diameter: 0.18 in.
Connection: Axial Leads
Indicator Type: Without Indicator

Littelfuse 230 series Slo-Blo® Fuses are available in 2AG size cartridge or axial lead form, offer tripped fuse indicating option and offer features designed to meet rigorous Telecom industry requirements. 230 series product ordered with the tripped fuse