Menu Search
Search
EATON BUSSMANN SERIES #MDL-2-1/4

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2-1/4A

SKU # 05171272465 Manufacturer Series: MDL

Compare

Maximum number of products selected.
View more versions of this product
Amps: 2-1/4A
Voltage: 250V AC
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule