Menu Search
Search
EATON BUSSMANN SERIES #BK/MDL-25

Fuse, Miniature Glass Tube; Time Delay; 32V AC; 25A

SKU # 05171211975 Manufacturer Series: MDL
RoHS Compliant
View more versions of this product
Amps: 25A
Voltage: 32V AC
Interrupting Rating: 1000A IR
Diameter: 0.25 in.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton