Menu Search
Search
EATON BUSSMANN SERIES #MDQ-2-1/2

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2-1/2A

SKU # 05171212079 Manufacturer Series: MDQ
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 2-1/2A
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule