Menu Search
Search
EATON BUSSMANN SERIES #GMC-125-R

Fuse, Miniature Glass Tube; Medium Time Delay; 250V AC; 125mA

SKU # 05171264284 Manufacturer Series: GMC
RoHS Compliant
Fuse Type: Miniature Glass Tube
Characteristics: Medium Time Delay
Voltage: 250V AC
Amps: 125mA
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5.2mm
Connection: Ferrule

BUSS GMC-125-R GMC-125MA BUSS FUSE