Menu Search
Search
EATON BUSSMANN SERIES #AGC-3/16

Fuse, Miniature Glass Tube; Fast Acting; Ferrule; 3/16A

SKU # 05171270363 Manufacturer Series: AGC
Amps: 3/16A
Voltage: 250V AC
Interrupting Rating: 35A IR at 250V, 10kA IR at 125V
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Indicator Type: Non-indicating