Menu Search
Search
EATON BUSSMANN SERIES #BK/GMA-8-R

Fuse, Miniature Glass Tube; Fast Acting; 125V AC; 8A

SKU # 05171264741 Manufacturer Series: GMA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 8A
Interrupting Rating: 200A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton