Menu Search
Search
EATON BUSSMANN SERIES #AGX-2

Fuse, Miniature; Fast Acting; Glass Tube; 250Vac; 2A

SKU # 05171270476 Manufacturer Series: AGX
View more versions of this product
Amps: 2A
Voltage: 250V AC
Interrupting Rating: 100A IR at 250Vac, 10kA IR at 125Vac
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1 in.
Diameter: 1/4 in.
Connection: Ferrule
Indicator Type: No