Menu Search
Search
EATON BUSSMANN SERIES #GLD-1

Fuse, Miniature Ceramic Tube Indicator; Fast Acting; 125V AC; 1A

SKU # 05171271561 Manufacturer Series: GLD
View more versions of this product
Amps: 1A
Interrupting Rating: 10kA IR
Fuse Type: Miniature Ceramic Tube Indicator
Characteristics: Fast Acting
Voltage: 125V AC
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Indicator Type: Albaloy-pin for electrical signal circuit activation