Menu Search
Search
EATON BUSSMANN SERIES #ABC-3/8

Fuse, Miniature Ceramic Tube; Fast Acting; Ferrule; 3/8A

SKU # 05171210112 Manufacturer Series: ABC
View more versions of this product
Amps: 3/8A
Interrupting Rating: 35A IR at 250Vac, 10kA IR at 125Vdc
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC, 125V DC
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Indicator Type: Non-indicating