Menu Search
Search
EATON BUSSMANN SERIES #BK/ABC-6-R

Fuse, Ceramic Tube; Fast Acting; 250V AC 125V DC; 6A

SKU # 05171264671 Manufacturer Series: ABC Series
RoHS Compliant
Amps: 6A
Voltage: 250V AC, 125V DC
Interrupting Rating: 200A IR (250VAC)
Fuse Type: Ceramic Tube
Characteristics: Fast Blow
Length Overall: 31.75mm
Diameter: 6.35mm
Connection: Ferrule