Menu Search
Search
MERSEN #AG35

Amp-TrapĀ® Fuse, Midget Standard; Time Delay; 480V AC; 35A

SKU # 78200190518 Manufacturer Series: AG
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 100kA IR
Voltage - AC: 480V AC
Amps: 35A
Length Overall: 2.25 in.
Diameter: 0.406 in.

Additional Info: Application: Lighting, Heating, Appliances, Branch Circuits