Menu Search
Search
MERSEN #ATM25

Amp-Trap® Fuse, Midget Standard; Fast Acting; 600V AC; 25A

SKU # 78200190071 Manufacturer Series: ATM

Compare

Maximum number of products selected.
View more versions of this product
Amps: 25A
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule